Shop All Drum Tools
Morse
Morse Model PailPRO Drum Lifter - Top Chine - 18"-26" Dia. - 1000 Lb. Cap.
Mfr # 92
Zoro # G505830109
original price:
$467.78
7% off
new price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 92
- Zoro # G505830109
- Country of Origin United States
- Category Drum Tools
Description
Morse pailpro drum lifter - top chine - for 18"-26" diameter steel, fiber or poly drum - 1000 lb. Capacity one drum lifter to do it all!! drum lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums. drum lifter handles: steel or plastic rimmed drum 18" to 26" (46 to 66 cm) diameter typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum) fiber drum (cardboard drum) 18.5" to 23" id (47 to 87.4 cm id), 19" to 23.5" od (48.3 to 59.7 cm od) with lever-lock steel salvage 85 gallon (322 liter) or overpack drum (not for use with plastic overpack drums) capacity: 1,000 lb. (454 kg). each unit is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20 and a load test certificate is enclosed with each unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Morse® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- Morse Drums & Accessories