Shop All Drum Trucks
Morse
Morse Model Drum Cradle Truck - 55 Gallon - 500 Lb. Capacity
Mfr # 36
Zoro # G905830136
original price:
$495.21
11% off
new price: $436.99
/ea
Free Shipping & Returns
$436.99
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
- Brand Morse
- MFR # 36
- Zoro # G905830136
- Country of Origin United States
- Category Drum Trucks
Description
Morse drum cradle truck - 55 gallon - 500 lb. Capacity model 36 drum cradle truck for 55-gallon (208 liter) drum has a 500 lb. (227 kg) capacity. Rock-over style drum cradle truck is intended for use with a heavy drum up to 500 lbs. It has a retractable tipping lever, an all-welded frame, and 4 mortuf polyolefin 3" diameter wheels. The 55-gallon barrel tipper is shipped complete.
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
- CM Stripper Chain Guide, 3/4 Ton (73772)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- BULLDOG WINCH Hand Control, Alpha, 3-prong (20125A)
- HSI Four Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 8ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8B-08)
- MORSE Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity (160-WP)
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240017)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- Morse Hand Trucks & Dollies