Shop All Drum Lifting Trucks & Dispensers
Morse
Morse® Model 92-SS PailPRO„¢ Stainless Steel Drum Lifter - 1000 Lb. Cap.
Mfr # 92-SS
Zoro # G105988941
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 92-SS
- Zoro # G105988941
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Morse stainless steel pailpro drum lifter - for 18"-26" diameter steel, fiber or poly drums - 1000 lb. Capacity one drum lifter to do it all!! drum lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums. drum lifter handles: steel or plastic rimmed drum 18" to 26" (46 to 66 cm) diameter typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum) fiber drum (cardboard drum) 18.5" to 23" id (47 to 87.4 cm id), 19" to 23.5" od (48.3 to 59.7 cm od) with lever-lock steel salvage 85 gallon (322 liter) or overpack drum (not for use with plastic overpack drums) capacity: 1,000 lb. (454 kg). each unit is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20 and a load test certificate is enclosed with each unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- DAYTON Drum Grab, 1000 lb (29PH19)
- Morse Drum Lifting Trucks & Dispensers