Shop All Drum Trucks
Morse
Morse® Model 40 Drum Cradle Truck - 55 Gallon - 700 Lb. Capacity
Mfr # 40
Zoro # G505923160
product price: $498.99
/ea
Free Shipping & Returns
$498.99
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
- Brand Morse
- MFR # 40
- Zoro # G505923160
- Country of Origin United States
- Category Drum Trucks
Description
Morse drum cradle truck - 55 gallon - 700 lb. Capacity designed for a standard 55 gallon (208 liter) drum four 3" (7.6 cm) diameter mortuf polyolefin wheels rugged angle iron construction use with model 31 tipping lever (sold separately) to assist loading capacity: 700 lb. (318 kg) the top rim of a 55-gallon (208 liter) steel drum is 18.5" (47 cm) from the floor when in horizontal position on the model 40
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
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 200 lb. Load (437V26)
- DC CARGO 1in X 6 Retractable Ratchet Straps, 4PK (16RRSSH-4)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- MORSE Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity (160-WP)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- Morse Drum Trucks