Shop All Cylinder Mounting Hardware
Morse
Morse Kontrol-Karrier - 55 Gallon - 800 Lb. Capacity
Mfr # 185A
Zoro # G005829764
original price:
$1,916.74
21% off
new price: $1,496.99
/ea
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 185A
- Zoro # G005829764
- Country of Origin United States
- Category Cylinder Mounting Hardware
Description
Morse kontrol-karrier - 55 gallon - 800 lbs. Capacity morse model 185a below-hook drum carrier allows you to lift, move and pour a drum weighing up to 800 lb. (363 kg), or a half-full drum up to 500 lb. (227 kg). Model 185a below-hook drum carrier is equipped with the morcinch drum holder to handle a 55 gallon steel drum with 22" to 23.5" (56 to 59.7 cm) outside diameter between the ribs. It also accepts morcinch options to handle virtually any drum on the market. Includes load test certificate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.92 in Top Width, 10 Ribs (400J10)
- NTN NTN 6305 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305 2Z)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY1)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- Morse Cylinder Mounting Hardware