Shop All Drum Lifting Trucks & Dispensers
Morse
Morse® Hydra-Lift Karrier 400A-96-120 - 96"H - AC 1-Phase Power Lift - Manual Tilt
Mfr # 400A-96-120
Zoro # G305737431
original price:
$7,764.60
7% off
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 400A-96-120
- Zoro # G305737431
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Morse hydra-lift karrier - 96"h - ac 1-phase power lift - manual tilt drum dumper is part of the morse ergonomic morcinch drum handling system that enable you to safely lift and control pouring of almost any drum. Drum dumper is available with 3 different lift heights. Hydra-lift drum dumpers are available with 96", 72" or 60" (244, 183 or 152 cm) maximum lift height. Maximum lift height is measured from the floor to the lowest point of a horizontal 55 gallon (208 liter) steel drum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- SERVICE CASTER SCC - 8" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1250 lbs Capacity (SCC-PAB820)
- WERNER Fiberglass Stepladder, 5 ft Ladder Ht, 4 Steps, 300 lb, 35 1/8 in Base Spread, 21 5/8 in Bottom W (6205)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 2 ton GXL Clamp (6506221)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- MORSE Morse® Heavy Duty Drum Sling 42 - Horizontal & Vertical Lifting 2000 Lb. Cap. (42)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- ULTRATECH Drum Containment System, 53" L (2387)
- Morse Drum Lifting Trucks & Dispensers