Shop All Drum Lifting Trucks & Dispensers
Morse
Morse® HD Hydra-Lift Karrier 410-115 - 72"H - Battery Power Lift & Tilt - 1200 Lb. Cap.
Mfr # 410-115
Zoro # G305737455
original price:
$11,013.73
8% off
new price: $10,059.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$10,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 410-115
- Zoro # G305737455
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Morse heavy-duty hydra-lift karrier - 72"h - battery power lift & tilt - 1200 lb. Capacity safe drum handling requires well-designed, ergonomic drum handling equipment to reduce risks of injury or property damage. Heavy-duty hydra-lift drum karriers combine incredible strength with simple drum handling by one person. With heavy-duty hydra-lift karriers you can lift a 1200 lb. (545 kg) drum and turn it 360 degrees in either direction to pour up to 72" (183 cm) high. features: lift, move, rotate and drain your heavy 55-gallon (208 liter) steel drum at up to 72" (183 cm) maximum pour height drum carrier capacity: 1200 lb. (545 kg) full drum, 600 lb. (272 kg) half-full drum morcinch drum handling system automatically cinches from 23.5" down to 22" diameter drum dual hydraulic cylinders increase capacity and add stability parallel legs provide a compact footprint - 65-3/8" x 35-3/8" (166 x 90 cm) durable steel wheels and swivel casters travel smoothly under heavy load step-down floor lock holds unit in place while dispensing drum includes battery & charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- MORSE Morse® Drum Spotter & Palletizer Model 81 - 55 Gallon Rimmed Drum - 800 Lb. Capacity (81)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- MORSE Morse® Heavy Duty Drum Sling 42 - Horizontal & Vertical Lifting 2000 Lb. Cap. (42)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- Morse Lifting Trucks