Shop All Shelf Brackets
Morse
Morse DrumKarrier - 55 Gallon Steel Drum - Accepts Adaptor & Bracket - 800 Lb. Cap.
Mfr # 85i
Zoro # G505830116
product price: $776.99
/ea
Free Shipping & Returns
$776.99
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
- Brand Morse
- MFR # 85i
- Zoro # G505830116
- Country of Origin United States
- Category Shelf Brackets
Description
Morse drum karrier - 55 gallon steel drum - accepts diameter adaptor & bracket assembly - 800 lbs. Capacity below-hook drum carriers with 800 lb. Capacity. Morse below-hook drum carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any angle. Drum carrier capacity: full drum up to 800 lb. (363 kg).
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
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHLB)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket Black (9910081290)
- MIDWEST FASTENER 1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK (66251)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- KNAPE & VOGT Bracket 182 Series Blk 14.5In (182 BLK 14.5)
- PRIME-LINE Peg Shlf Spprt 3Mm Cd8 (242159)
- KNAPE & VOGT 6 WHT Self Bracket (180 WH 6)
- Morse Shelf Brackets