Shop All Web Slings
Morse
Morse® Adjusto-Karrier Model 186 - 15"-23" Diameter - 500 Lb. Capacity
Mfr # 186
Zoro # G905998904
product price: $2,699.99
/ea
Free Shipping & Returns
$2,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 186
- Zoro # G905998904
- Country of Origin United States
- Category Web Slings
Description
Morse adjusto-karrier - 15"-23" diameter - 500 lbs. Capacity morse adjusto-karriers provide a convenient means of pouring into high chutes, hoppers, vessels, etc. They are adjustable to fit a specified range of diameters for handling fiber or steel drums (with or without ribs) weighing up to 500 lb. (227 kg). A hand operated pull chain permits gear driven tilt control for pouring above a person's reach. The 30:1 gears are equipped with safety covers. unique pads conform to drum for a secure grip transport loaded drum by crane, hoist or chain block allows fast dispensing of your drum high level controlled pouring includes load test certificate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- US CARGO CONTROL 3/4" Galvanized Screw Pin Anchor Shackle - Import - 4.75 Ton (SPAS34)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow (UU2802NX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, Silver (EE2802TFX2)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XP62)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- Morse Slings