Shop All Drum Trucks
Morse
Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity
Mfr # 160
Zoro # G205923125
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 160
- Zoro # G205923125
- Country of Origin United States
- Category Drum Trucks
Description
Morse 4-wheel self-standing drum truck - 1000 lb. Capacity a drum truck for moving and dispensing from various drums: a drum 14" to 28" (36 to 71 cm) in diameter a drum 31" to 41" (79 to 104 cm) tall 55-gallon (208 liter) steel drum 30-gallon (114 liter) steel drum 85-gallon (322 liter) salvage or "overpack" drum rimmed plastic drum fiber drum with sufficient rim recess on top for hook engagement use this drum truck to: easily move and turn drum pour a barrel or drum pass through narrow aisles with hands protected inside the u-shaped handle move drum onto and off pallets drum truck features: drum truck stands alone on 4 wheels holding full weight of drum. Does not require you to support or balance the drum. extendable support prop stabilizes the drum truck in dispensing position, and enables self-stand for upright storage chime hook engages the upper drum rim to assist in pulling an upright drum onto the drum truck four large 8" (20.3 cm) mortuf polyolefin roller bearing wheels carry the load wide, rounded forged steel toes to ease loading and protect the drum capacity: 1,000 lb. (454 kg) drum truck dimensions frame is 63" (160 cm) long wheel base is 20" (51 cm) wide stands upright in 20" x 20" (51 x 51 cm) space see dimensioned drawing on side 2 of spec sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III (11308PBL1E)
- STARKE Pendant, 1 Motion, 1-Speed, E-Stop (S2B1SP)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 75' (SFCS4W-10AWG-75)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- MORSE Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity (160-WP)
- FAIRBANKS Drum Truck, 1000 lb., 24 In. W, 58 In. H (9292-HC)
- AMERICAN FORGE & FOUNDRY Brake Drum Dolly, For Brake Drum 16 1/2 (3595A)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- WESCO Drum Truck, 1000 lb., 23-3/4" W (240004)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H (34D649)
- Morse Hand Trucks & Dollies