Shop All Mugs & Tumblers
Morse
Morse 1 to 5 Gallon 1 Can Tumbler - Air Motor - 100 Lbs. per Can Capacity
Mfr # 1-305-A
Zoro # G505830000
product price: $3,112.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,112.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 1-305-A
- Zoro # G505830000
- Country of Origin United States
- Category Mugs & Tumblers
Description
Morse pailpro 1 to 5 gallon 1 can tumbler - air motor - capacity: 100 lbs. morse pailpro can tumbler provides aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with this can rotator to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon 4 to 19 liter) pails or cans. morse 5 gallon can tumbler mixes or agitates small batches quickly and economically re-homogenize settled ingredients use as pail or bucket mixer to blend liquids or dry materials tumble pails of component parts with media to deburr or polish them this pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action can tumbler rotates pails continuously in one direction. Pail mixer does not shake or oscillate cans. accepts steel or plastic cans and pails: up to 12.5" (31 cm) diameter 4.5" to 16.5" (12 to 42 cm) tall includes typical 5 gallon cans capacity: 100 lb. (45.5 kg) per can tumbling speed: 23 rpm can tumbler provides exceptional savings when materials to be agitated are already packed in cans quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle can mixer base dimensions: 28" x 28" (71 x 71 cm). osha requires an enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- HOSHIZAKI FUSE-AGC-3 FAST ACTI (4A0893-03)
- IN-SINK-ERATOR Door Disconnect Switch Kit (14728)
- BOBRICK Latch, Knob , #141-1051 Waste Bin (3944-143)
- MORSE Morse® 1 to 5 Gallon 1 Can Tumbler with Timer 1-305-1 - 1-Phase 115V Motor - 100 Lb. Cap. (1-305-1)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid The Struggle is Real But So is God (SSTUM12)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- GRIZZLY COOLERS Insulated Mug, 32 oz. Capacity (4450034)
- LOGO BRANDS Notre Dame 30oz Flipside Powder Coat Tumbler (190-S30PT-34)
- CREATIVE WARE Circus 8Pk 24Oz Tumbler S (RM-CIR08MULT)
- LOGO BRANDS Washington Commanders 14oz Relief Mug (632-C14RM)
- Morse Mugs & Tumblers