Morse

M.K. Morse 497-ZWEP4418WB 44-7-8 Inch 1-2 Inchwide .020 18T Wavy Bandsaw Bla


product price: $32.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • These premium blades feature Matrix II cutting edges and the longest life.
  • AppliCable Materials: Most Metals Stainless Steel.
  • Cutting Edge Material: HSS.
  • Cutting Length: 44-7/8 in.
  • Packing Type: Bulk.
  • Teeth Per Inch: 18.
  • Thickness: 0.0200 in.
  • Tooth Shape: Wavy Set.
  • Type: Standard Pitch.
  • Width: 1/2 in.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.