Shop All Table Saws & Tile Saws
Morse
M.K. Morse 497-ZWEP4418W 44.88 in. X.5 in. X.020 18 Wavy Bi-Metal Portable Ba
Mfr # 497-ZWEP4418W
Zoro # G704042914
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 497-ZWEP4418W
- Zoro # G704042914
- UPC # 50326001229
- Country of Origin United States
- Category Table Saws & Tile Saws
Description
These premium blades feature Matrix II cutting edges and the longest life.
Applicable Materials: Most Metals, Stainless Steel.
Cutting Edge Material: HSS.
Cutting Length: 44 7/8".
Type: Band Saws.
Packing Type: Boxed.
Quantity: 3 per box.
Teeth Per"ch: 18.
Thickness: 0.0200".
Tooth Shape: Wavy Set.
Type: Standard Pitch.
Width: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- RIDGID Diehead, Cmpl 11R 3/8 Npt (37035)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 11/64 (C73407)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- EVOLUTION 10" 15 Amp Multi Material Table Saw (RAGE5-S)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- Morse Table Saws & Tile Saws