Morse

Jobber Length Drill Set, Type J NAS907 Heavy Duty, Series 8070, Imperial System of Measurement, 1


product price: $377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Morse
  • MFR # 18166
  • Zoro # G608043390
  • UPC #
    686125181666
  • Country of Origin United States
  • Category Drill Bit Sets

Description

pMorse Jobber Length Drill Set, Type J NAS907 Heavy Duty, Series 8070, Imperial System of Measurement, 116 in Minimum Drill Bit Size, 12 in Maximum Drill Bit Size, 135 deg Drill Point Angle, 29 Piece, Specifications Split Point, Straight Shank, Standard Flute, M42 HSSCo 8, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.