Shop All Drill Bit Sets
Morse
Jobber Length Drill Set, Series 8020, Imperial System of Measurement, 116 Minimum Drill Bit Size,
Mfr # 18005
Zoro # G308043362
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 18005
- Zoro # G308043362
- UPC # 686125180058
- Country of Origin United States
- Category Drill Bit Sets
Description
pMorse Jobber Length Drill Set, General Purpose, Series 8020, Imperial System of Measurement, 116 in Minimum Drill Bit Size, 12 in Maximum Drill Bit Size, 118 deg Drill Point Angle, 29 Piece, Specifications Left Hand Cut, Straight Shank, Standard Flute, Standard Point, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- INSIZE Setting Ring, 6" dia. (6313-6)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- CLE-LINE 13PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/4x1/64 (C18126)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- TITAN DRILL BIT SET TITANIUM COATED 29pc (TL16530)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- ROTOZIP ROTOZIP RZ-BITSET1 Drill Bit Set, 5-Piece (RZ-BITSET1)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- Morse Drill Bit Sets