Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 5330, Imperial, 732 Drill Size Fraction, 02188 Drill Size Decim
Mfr # 50392
Zoro # G208023198
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 50392
- Zoro # G208023198
- UPC # 686125503925
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, Series 5330, Imperial, 732 in Drill Size Fraction, 02188 in Drill Size Decimal inch, 334 in Overall Length, 212 in Cutting Depth, Standard Flute, 212 in Flute Length, 732 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size (GN041000K3--N21)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring (2864-20)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/32 (C23355)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/64 (44005)
- MITUTOYO Mec Mic, Blade, 2-3 In, .0001 In, A (122-127-10)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-U (C22744)
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 3/16" (95001908)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- Morse Drill Bits