Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 5330, Imperial, 2164 Drill Size Fraction, 03281 Drill Size Deci
Mfr # 50417
Zoro # G508043841
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 50417
- Zoro # G508043841
- UPC # 686125504175
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, Series 5330, Imperial, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal inch, 458 in Overall Length, 3516 in Cutting Depth, Standard Flute, 3516 in Flute Length, 2164 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1.50mm (46437)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT4)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #33 (46103)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/32 (C10610)
- DRILL AMERICA 5/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC5/16)
- Morse Drill Bits