Morse

Jobber Length Drill, Series 1333, ImperialMetric, 102 mm Drill Size Metric, 04015 Drill Size


product price: $14.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 102 mm Drill Size Metric, 04015 in Drill Size Decimal inch, 133 mm Overall Length, 87 mm Cutting Depth, 2 Flutes, Standard Flute, 87 mm Flute Length, 102 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.