Morse

Jobber Length Drill, Series 1330, Imperial, 58 Drill Size Fraction, 0625 Drill Size Decimal


product price: $66.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 58 in Drill Size Fraction, 0625 in Drill Size Decimal inch, 718 in Overall Length, 5316 in Cutting Depth, Standard Flute, 5316 in Flute Length, 58 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.