Shop All Jobber Length Drill Bits
Morse
Jobber Length Drill, Series 1330, Imperial, 1932 Drill Size Fraction, 05938 Drill Size Deci
Mfr # 11494
Zoro # G708043139
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 11494
- Zoro # G708043139
- UPC # 686125114947
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 1932 in Drill Size Fraction, 05938 in Drill Size Decimal inch, 718 in Overall Length, 5316 in Cutting Depth, Standard Flute, 5316 in Flute Length, 1932 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 5/8" dia. (FC-004)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/64 (11006)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- NACHI SG-ESR Jobber Length Drill - 5.9mm (0722215)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/64 (C18631)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- M.A. FORD U Carbide 118 Deg. Jobber Length Drill Bit (20436800)
- Morse Drill Bits