Shop All Jobber Length Drill Bits
Morse
Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, Z Drill Size Letter, 0413 Drill Siz
Mfr # 17210
Zoro # G708023223
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 17210
- Zoro # G708023223
- UPC # 686125172107
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pMorse Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, Z Drill Size Letter, 0413 in Drill Size Decimal inch, 514 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- DEWALT Combo Kits (DCKO215M1)
- YG-1 TOOL CO Carbide Drills, 5/16in., Flute 1-7/8in. (0201ATF)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #8 (C22706)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/64 (41605)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #7 (C03044)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1604 Black & Gold HSS RHS/RHC 3/16 (C69050)
- Morse Drill Bits