Shop All Hole Saws
Morse
Hole Saw, Series: MHSG, 2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L D
Mfr # MHSG32
Zoro # G608681578
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
M.K. Morse Hole Saw, Series: MHSG, 2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, Tungsten Carbide Cutting Edge, Steel Body, Gulleted Cutting Edge, 85 to 255 RPM, 3/8 in Chuck, Hex Shank, 3/8 in Shank, Use Arbor: MA35PSCT, Applicable Materials: Acoustic Tile, Asbestos Board, Brick, Cast Iron, Cement Board, Ceramic, Cinderblock, Composites, Computer Flooring, Fiberglass, Formica, Hardened Steel and Particleboard.Long lasting choice for very hard abrasive materials. These hole saws create clean holes in materials too hard or abrasive for standard bi-metal saws or so thin they would strip bi-metal or chip carbide teeth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- POWERBUILT Tool Bag, Tool Roll Organizer, 1200 Denier Polyester (240253)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- MORSE 177405 MHS Advanced Hole Saw, 2-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS40)
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- Morse Hole Saws