Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 7/8" to 4-1/2"
Mfr # MHS08E
Zoro # G8039720
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Bi-Metal
- Number of Pieces 13
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"
- Replacement Arbor No. Mfr. No. MA24, MA34, MA45PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # MHS08E
- Zoro # G8039720
- UPC # 050326177757
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 1 7/8 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in |
Saw Size Range | 7/8 in to 4 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Number of Pieces | 13 |
Replacement Arbor No. | Mfr. No. MA24, MA34, MA45PS |
Includes | (10) Hole Saws, (3) Arbors with Pilot Drill |
Arbor Design | Included |
Impact Rated | No |
Teeth per Inch | 5/6 |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Number of Hole Saws | 10 |
Primary Material Application | General Purpose |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 10, Saw Size Range 7/8 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Coolant Tank, Replacement, 7 Gal Capacity (75370)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 47/64 (52447)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- MORSE Hole Saw Kit, Saw Sizes 1" to 2-1/8" (MHSALKIT1)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- Morse Hole Saws & Cutters