Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 7/8" to 2-1/2"
Mfr # MHS02E
Zoro # G8039556
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Carbide Tipped
- Number of Pieces 8
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Replacement Arbor No. Mfr. No. MA34, MA45PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # MHS02E
- Zoro # G8039556
- UPC # 050326177771
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Thread Size | 1/2"-20, 5/8"-18 |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 7/8 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
Saw Size Range | 7/8 in to 2 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Carbide Tipped |
Number of Pieces | 8 |
Replacement Arbor No. | Mfr. No. MA34, MA45PS |
Includes | (2) Arbors with Pilot Drill, (6) Hole Saws |
Teeth per Inch | 5/6 |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Item | Hole Saw Kit |
Number of Hole Saws | 6 |
Primary Material Application | General Purpose |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- Morse Hole Saws & Cutters