Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 7/8" to 1-1/2"
Mfr # MHS05M
Zoro # G8039547
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Bi-Metal
- Number of Pieces 7
- Saw Sizes Included 7/8", 1", 1-1/8", 1-1/4", 1-1/2"
- Replacement Arbor No. Mfr. No. MA34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # MHS05M
- Zoro # G8039547
- UPC # 050326116916
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1", 1-1/8", 1-1/4", 1-1/2" |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 1 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Shank Size | 3/8 in Hex |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in |
Saw Size Range | 7/8 in to 1 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Number of Pieces | 7 |
Replacement Arbor No. | Mfr. No. MA34 |
Includes | (1) Adapter Nut, (1) Arbor with Pilot Drill, (5) Hole Saws |
Item | Hole Saw Kit |
Teeth per Inch | 5/6 |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Number of Hole Saws | 5 |
Primary Material Application | General Purpose |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 5, Saw Size Range 7/8 in to 1 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- MORSE Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth (CTS01)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHSELE01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- Morse Hole Saw Kits