Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 3/4" to 4-1/2"
Mfr # MHS16P
Zoro # G8039739
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Bi-Metal
- Number of Pieces 15
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
- Replacement Arbor No. Mfr. No. MA34, MA45PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # MHS16P
- Zoro # G8039739
- UPC # 050326177818
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2" |
Max. Cutting Depth | 1 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 9/16 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in |
Saw Size Range | 3/4 in to 4 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Number of Pieces | 15 |
Replacement Arbor No. | Mfr. No. MA34, MA45PS |
Includes | (12) Hole Saws, (2) Arbors with Pilot Drill, (2) Extra Pilot Drills |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Arbor Design | Included |
Impact Rated | No |
Teeth per Inch | 5/6 |
Item | Hole Saw Kit |
Primary Material Application | General Purpose |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Number of Hole Saws | 12 |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 12, Saw Size Range 3/4 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 9/16 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MILWAUKEE TOOL Milwaukee® 48-55-3510 Contractor Bag (48-55-3510)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Hole Saw Kit, Saw Sizes 1" to 2-1/8" (MHSALKIT1)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- MORSE Maintenance Hole Saw Kit 11 pcs. (MHSG100)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Carbide Hole Cutter Kit, 6 Pcs., 3 Teeth (CTS01)
- MILWAUKEE TOOL Milwaukee® 49-56-6560 Hole Saw Arbor Adapter (49-56-6560)
- Morse Hole Saw Kits