Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 3/4" to 4-1/2"
Mfr # MHS06I
Zoro # G8039836
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Bi-Metal
- Number of Pieces 19
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2"
- Replacement Arbor No. Mfr. No. MA34, MA45PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # MHS06I
- Zoro # G8039836
- UPC # 050326177870
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2" |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Max. Cutting Depth | 1 7/8 in |
Saw Size Range | 3/4 in to 4 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 3 in, 3 1/4 in, 3 5/8 in, 3 3/4 in, 4 1/4 in, 4 1/2 in |
Details
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material | Bi-Metal |
Number of Pieces | 19 |
Replacement Arbor No. | Mfr. No. MA34, MA45PS |
Includes | (1) 12 in Extension, (15) Hole Saws, (2) Arbors with Pilot Drill |
Item | Hole Saw Kit |
Teeth per Inch | 5/6 |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Impact Rated | No |
Arbor Design | Included |
Number of Hole Saws | 15 |
Primary Material Application | General Purpose |
Materials Cut | Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 15, Saw Size Range 3/4 in to 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 20 Grit, Plastic Handle (12-177)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/4" (MHS04P)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Hole Saw Kit, Saw Sizes 1" to 2-1/8" (MHSALKIT1)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS16P)
- Morse Hole Saw Kits