Shop All Hole Saw Kits
This Product is Discontinued
Morse
Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (Discontinued)
Mfr # MHST100
Zoro # G8039066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood, Plastic
- Tooth Material Carbide Tipped
- Number of Pieces 11
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Replacement Arbor No. Mfr. No. MA34CT, MA45PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # MHST100
- Zoro # G8039066
- UPC # 050326157933
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" |
Max. Cutting Depth | 1 7/8 in |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Size Range | 3/4 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in |
Details
Application | Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood, Plastic |
Tooth Material | Carbide Tipped |
Number of Pieces | 11 |
Replacement Arbor No. | Mfr. No. MA34CT, MA45PS |
Includes | (2) Arbors |
Item | Hole Saw Kit |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Arbor Design | Included |
Teeth per Inch | 5/6 |
Number of Hole Saws | 9 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Brass, Cast Iron, Cast Iron Pipe, Copper, Plastic, Stainless Steel, Steel, Steel Plates, Wood |
Description
Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Cast Iron, Cast Iron Pipe, Copper, Plastic, Stainless Steel, Steel, Steel Plates, Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.