Shop All Hole Saw Kits
Morse
Hole Saw Kit, Saw Sizes 1" to 2-1/8"
Mfr # MHSALKIT1
Zoro # G8040387
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Metal
- Tooth Material Bi-Metal
- Number of Pieces 4
- Saw Sizes Included 1", 2-1/8"
- Replacement Arbor No. Mfr. No. MA34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # MHSALKIT1
- Zoro # G8040387
- UPC # 050326116909
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 1", 2-1/8" |
Pilot Drill Size | 1/4 in dia x 3 3/32 in L |
Max. Cutting Depth | 1 7/8 in |
Shank Size | 3/8 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 1 in to 2 1/8 in |
Hole Saw Sizes (Hole Saws) | 1 in, 2 1/8 in |
Details
Application | Wood, Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 4 |
Replacement Arbor No. | Mfr. No. MA34 |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Item | Hole Saw Kit |
Impact Rated | No |
Teeth per Inch | 5/6 |
Materials Cut | Metal, Wood |
Primary Material Application | Wood |
Number of Hole Saws | 2 |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Number of Hole Saws 2, Saw Size Range 1 in to 2 1/8 in, Hole Saw Sizes (Hole Saws) 1 in, 2 1/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 3/32 in L, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- WALLBOARD TOOL CO INC Walboard Tool 24in. Quick Mixer Drill Attachment 43-001 (43-001)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHSELE01)
- MORSE Carbide Hole Cutter Kit, 9 Pcs., 6 Teeth (CTS02)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS16P)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread (106303)
- Morse Hole Saw Kits