Shop All Hole Saw Arbors
Morse
Hole Saw Arbor, Steel, 3/8" Shank Size
Mfr # MA34CT
Zoro # G8039501
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Material Steel
- Fits Hole Saw Dia. 1-1/4" to 6"
- Thread Size 1/2"-20
- Pilot Drill Size 1/4" dia. x 3-3/32" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # MA34CT
- Zoro # G8039501
- UPC # 050326139809
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Fits Hole Saw Dia. | 1-1/4" to 6" |
Thread Size | 1/2"-20 |
Pilot Drill Size | 1/4" dia. x 3-3/32" L |
Shank Size | 3/8" |
Overall Length | 4-5/8" |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Arbor Shank Size | 3/8 in |
Fits Hole Saw Dia. - Metric | 14 to 30mm |
Details
Item | Hole Saw Arbor |
Shank Shape | Hex |
Material | Steel |
For Use With | Carbide and Bimetal Hole Saws |
Replacement Pilot Drill No. | Mfr. No. MAPD3CT |
Arbor Type | Standard |
Includes Pilot Bit | Yes |
Arbor Shank Style | Hex |
Pilot Bit Material | Carbide Tipped |
Pilot Bit Material | Carbide Tipped |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30mm, Includes Pilot Bit Yes, Pilot Bit Material Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- MARSON Riveter, Hp-2 (M39000)
- MORSE Hole Saw Extension, 12 In. (ME121)
- MORSE Hole Saw Extension, 12 In. L (ME381)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34)
- MORSE Hole Saw Arbor, Steel, 1/4" Shank Size (MA24)
- MORSE MORSE ME12 Hole Saw Arbor Extension, 7/16 in Shank, Hex, Steel (ME12)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 9/16" (5514)
- Morse Hole Saws & Cutters