Shop All Hole Saw Arbors
Morse
Hole Saw Arbor, Steel, 3/8" Shank Size
Mfr # MA34
Zoro # G8039571
original price:
$9.55
13% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Material Steel
- Fits Hole Saw Dia. 9/16" to 1-3/16"
- Pilot Drill Size 1/4" dia. x 3-3/32" L
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # MA34
- Zoro # G8039571
- UPC # 050326139014
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Fits Hole Saw Dia. | 9/16" to 1-3/16" |
Pilot Drill Size | 1/4" dia. x 3-3/32" L |
Thread Size | 1/2"-20 |
Shank Size | 3/8" |
Overall Length | 4-5/8" |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Fits Hole Saw Dia. - Metric | 14 to 30mm |
Arbor Shank Size | 3/8 in |
Details
Item | Hole Saw Arbor |
Shank Shape | Hex |
Material | Steel |
For Use With | Bimetal Hole Saws |
Replacement Pilot Drill No. | Mfr. No. MAPD3C |
Arbor Type | Standard |
Arbor Shank Style | Hex |
Includes Pilot Bit | Yes |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- DRILL AMERICA 15/32" Cobalt Jobber Length Drill Bit (DWDCO15/32)
- MORSE Hole Saw Extension, 12 In. L (ME381)
- MORSE Hole Saw Extension, 12 In. (ME121)
- MORSE MORSE ME12 Hole Saw Arbor Extension, 7/16 in Shank, Hex, Steel (ME12)
- MORSE Hole Saw Arbor, Steel, 1/4" Shank Size (MA24)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- Morse Hole Saws & Cutters