Shop All Hole Saws
Morse
Hole Saw, Advanced, Series: MHSA, 3 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in
Mfr # MHSA48C
Zoro # G008681406
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
M.K. Morse Hole Saw, Advanced, Series: MHSA, 3 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 55 to 170 RPM, Hex Shank, 3/8 in Shank, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and Wood.The all new advanced bi-metal hole saw by M.K. Morse. Our latest sawing innovation replaces all current Morse bi-metal hole saw solutions into one, simple optimized powerhouse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- BLACK & DECKER Brush and Holder (132254-07)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953HS27ST)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- Morse Hole Saws & Cutters