Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 9/16 in.
Mfr # CTD09
Zoro # G1823258
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 9/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 6 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 9/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver Set, Slotted, Phillips, Alloy Steel, 8 Pieces (JHW100P-8MD)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- RIDGID Cutter Wheel (33195)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/8 (MHSTK34)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- Morse Hole Saws