Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 63/64 in.
Mfr # CTD155
Zoro # G1823197
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- ASTRO PNEUMATIC ONYX 3/8in Palm Impact Wrench - 445ft/lb (1831)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE 177238 MHS Advanced Hole Saw, 1-7/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS23)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- Morse Hole Saws