Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 5/8in.
Mfr # CTS10
Zoro # G1823720
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 5/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Item | Hole Cutter |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 5/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- REGAL CUTTING TOOLS 1/4-20 H6 Bottom Met-Flo Tap (010371AS)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE Hole Saw Spring, PK5 (MES105)
- MORSE 1" Carbide Grit Hole Saw (MHSG16)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- DRILL AMERICA 4-1/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4062)
- Morse Hole Saws & Cutters