Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 4in.
Mfr # CTD64
Zoro # G1822941
original price:
$251.86
11% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 4 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-229 Swaged Handle, 1 3/8" Aluminum, 8 Foot (12-229)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- MORSE 3-5/8" Carbide Grit Hole Saw (MHSG58)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5167)
- Morse Hole Saws & Cutters