Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-7/8 in.
Mfr # CTS62
Zoro # G1823337
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 3 7/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Number of Teeth | 8 |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 7/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- BOTRON CO Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H (B0948)
- ICS Needle Bearing (543910)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- MORSE Hole Saw Spring, PK5 (MES105)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- Morse Hole Saws