Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-5/8in.
Mfr # CTS58
Zoro # G1823355
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 3 5/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 8-point Short Impact Socket 1-5/16" (7521S)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/32 (C18432)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (96112QPB185640)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- MORSE Carbide Hole Cutter, 1-3/8in. Hole, 1in. D (CTD22)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- MORSE 5-3/4" Carbide Grit Hole Saw (MHSG92)
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK02E)
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- Morse Hole Saws & Cutters