Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-3/4 in.
Mfr # CTD60
Zoro # G1822950
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 3 3/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 3/4 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-1/8 (MHSTK18)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE 1/2" Diamond Grit Hole Saw (DGM08C)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- Morse Hole Saws & Cutters