Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-1/4 in.
Mfr # CTS52
Zoro # G1823389
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 3 1/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Number of Teeth | 8 |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 3 1/4 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1136)
- KAPRO 341 Mini Magnetic Post Level (341)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHSA27C)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHS37)
- MORSE Hole Saw, Advanced, Series: MHSA, 1-7/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/ (MHSA23C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 6 (MHSTK96)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- Morse Hole Saws