Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-1/2in.
Mfr # CTD56
Zoro # G1822978
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 3 1/2 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 3 1/2 in, Max. Cutting Depth 1 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 6, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTDP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- WILLIAMS Extension 1/2" Dr, 2" L, 1 Pieces, Chrome plated (S-102P)
- MILBAR Safety Wire Twister, 11In (41W)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7160)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHS30)
- MORSE Hole Cutter, Metal, Saw Diameter 13/16 in. (CTD13)
- MORSE 2-3/8" Carbide Grit Hole Saw (MHSG38)
- WESTWARD Hole Saw, Bi-Metal, 4-3/4 in. (29VU43)
- Morse Hole Saws