Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 3-1/2 in.
Mfr # CTS56
Zoro # G1823361
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 3 1/2 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Number of Teeth | 8 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 3 1/2 in, Max. Cutting Depth 3/16 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- DEWALT Adjustable Bail Handle (DWE46005)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- Morse Hole Saws