Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-9/16in.
Mfr # CTD41
Zoro # G1823039
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Hole Saw Product Grouping | Hole Cutters |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 2 9/16 in, Max. Cutting Depth 1 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 6, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTDP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 008 (666-8)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diam. 1-7/16in. (CTD23)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHSA23C)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- MIGHTY DEEP 4.00 In dia x 3-1/4 In Drill Depth Carbide Hole Saw (MDC-264)
- Morse Hole Saws