Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-7/8in.
Mfr # CTD46
Zoro # G1823005
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 2 7/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 7/8 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X50)
- DIABLO 2-1/4" Carbide Tipped Hole Saw (DHS2250CT)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/8 in. (CTS54)
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- Morse Hole Saws