Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-5/8 in.
Mfr # CTS42
Zoro # G1823468
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 5/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 8 |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 5/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- IRWIN GrooveLock/ProPliers Kit Bag Set, 8 pcs. (2078712)
- HYDE Scraper, Stiff, 3", Carbon Steel (06401)
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 7/8 (MHSTK14)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/4 (MHSTK68)
- MORSE 177405 MHS Advanced Hole Saw, 2-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS40)
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Bi-Metal Hole Saw (923551)
- Morse Hole Saws & Cutters