Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-3/8in.
Mfr # CTS38
Zoro # G1823501
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 3/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Number of Teeth | 8 |
Number of Teeth (Hole Cutters Only) | 8 |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 3/8 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dust Bowl, Hole Saw, Collapsible (31101)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- MORSE Hole Saw Spring, PK5 (MES105)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHSA56C)
- MORSE 177153 MHS Advanced Hole Saw, 15/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20 (MHS15)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-1/4 (MHSTK20)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- WESTWARD Hole Saw, Bi-Metal, 1-5/8 in. (29VU14)
- Morse Hole Saws