Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-3/4in.
Mfr # CTD44
Zoro # G1823011
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 2 3/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Item | Hole Cutter |
Number of Teeth | 6 |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 3/4 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- HHIP 1-1/2 X 9" Lathe Mandrel (3902-2132)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diameter 2-9/16in. (CTD41)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2in. (CTD72)
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- MORSE 7/8" Bi-Metal Hole Saw (MHS14)
- MORSE 177771 Electricians Hole Saw Kit, 8 pc, Bi-Metal (MHS02E)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- Morse Hole Saws & Cutters