Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-3/4 in.
Mfr # CTS44
Zoro # G1823440
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 3/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 8 |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 3/4 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- MORSE 177405 MHS Advanced Hole Saw, 2-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS40)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK02E)
- MORSE 55mm Bi-Metal Hole Saw (MHS345)
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- MORSE 1-1/4" Carbide Grit Hole Saw (MHSG20)
- MORSE Hole Cutter, Metal, Saw Diam. 1-5/16in. (CTD21)
- CLE-LINE Fleam Ground Hole Saw (C43144)
- Morse Hole Saws & Cutters