Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-1/4in.
Mfr # CTS36
Zoro # G1823529
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 1/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 1/4 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- SPYDER WIRE BRUSH 4.5"" (400002)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-175)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-7/8" (98mm) (FCH0378-G)
- Morse Hole Saws & Cutters