Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 2-1/2 in.
Mfr # CTD40
Zoro # G1823048
original price:
$142.62
16% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 2 1/2 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Hole Saw Product Grouping | Hole Cutters |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 6 |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 1/2 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- BETA Tool Cabinet, 7 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004677)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8 in. (CTD34)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 (MHSTK60)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE Hole Cutter, Metal, Saw Diam. 2-9/16in. (CTS41)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- Morse Hole Saws & Cutters